Shop All Striping & Marking Paint
Ppg
Traffic Paint
Mfr # ENNX5182/EA
Zoro # G210354426
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Type Marking Paint
- Compatible Equipment Airless, Air Atomized
- Formulation Acrylic
- Sub Brand Ennis-Flint(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ppg
- MFR # ENNX5182/EA
- Zoro # G210354426
- UPC # 056198941861
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Container Size | 5 gal |
Details
Item | Traffic Safety Paint |
Color | Blue |
Product Type | Marking Paint |
Compatible Equipment | Airless, Air Atomized |
Formulation | Acrylic |
Sub Brand | Ennis-Flint(R) |
Paint Base Type | Water |
Standards | Federal Spec TT-P-1952F 1/2 |
Application | Airports, Parking Lots, Roadways |
Permanence | Semi-Permanent |
Surface Material | Asphalt, Concrete |
Paint Dispensing Style | Pour |
Application Method | Airless or Air Atomized Equipment |
Coverage Area | 320 Linear ft/4 in Stripe |
Description
Traffic Safety Paint, Blue, Standards Federal Spec TT-P-1952F 1/2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Marking Pistol (210188)
- GENERAL FINISHES 1 Pt Brown Glaze Effects Water-Based Translucent Color (TVDB)
- KAMPEL Brown Seam-Fil 1 Oz Tube (913)
- GRACO Reversible Switch Tip (286515)
- PPG Traffic Paint (ENNX5181/EA)
- PPG Traffic Paint (ENNX5176/EA)
- PPG Traffic Paint (ENNX0006/EA)
- PPG Traffic Paint (ENNX5175/EA)
- PPG Traffic Paint (ENNX0008/EA)
- PPG Traffic Paint (ENNX0007/EA)
- RUST-OLEUM 17 Oz, Fluorescent Green, Water -Based (383007)
- Ppg Striping & Marking Paint