Shop All Striping & Marking Paint
Ppg
Traffic Paint
Mfr # ENNX5181/EA
Zoro # G810354406
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Coverage Area 320 Linear ft/4 in Stripe
- Container Size 5 gal
- Application Method Airless or Air Atomized Equipment
- Formulation Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ppg
- MFR # ENNX5181/EA
- Zoro # G810354406
- UPC # 726890561246
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Container Size | 5 gal |
Details
Item | Traffic Safety Paint |
Color | Red |
Coverage Area | 320 Linear ft/4 in Stripe |
Application Method | Airless or Air Atomized Equipment |
Formulation | Acrylic |
Standards | Federal Spec TT-P-1952F 1/2 |
Sub Brand | Ennis-Flint(R) |
Product Type | Marking Paint |
Permanence | Semi-Permanent |
Application | Airports, Parking Lots, Roadways |
Paint Dispensing Style | Pour |
Surface Material | Asphalt, Concrete |
Paint Base Type | Water |
Compatible Equipment | Airless, Air Atomized |
Description
Traffic Safety Paint, Red, Standards Federal Spec TT-P-1952F 1/2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- PREMIER PAINT ROLLER Premier Brush and Roller Tray, 35 oz Capacity, Plastic (BRC)
- MINWAX Wood Finish Semi-Transparent English Chestnut Oil-Based Penetrating Stain 1 gal (710870000)
- PERFORMIX PLASTI DIP SPRY 11OZ BLK (11203-6)
- PPG Traffic Paint (ENNX5182/EA)
- PPG Traffic Paint (ENNX5191/EA)
- PPG Traffic Paint (ENNX5175/EA)
- PPG Traffic Paint (ENNX0007/EA)
- PPG Traffic Paint (ENNX0006/EA)
- PPG Traffic Paint (ENNX0008/EA)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Orange, Water -Based (K04003000)
- Ppg Striping & Marking Paint