Shop All Striping & Marking Paint
Ppg
Traffic Paint
Mfr # ENNX5176/EA
Zoro # G110354496
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Marking Paint
- Compatible Equipment Airless, Air Atomized
- Coverage Area 320 Linear ft/4 in Stripe
- Paint Dispensing Style Pour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ppg
- MFR # ENNX5176/EA
- Zoro # G110354496
- UPC # 056198941922
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Container Size | 5 gal |
Details
Item | Traffic Safety Paint |
Color | White |
Product Type | Marking Paint |
Compatible Equipment | Airless, Air Atomized |
Coverage Area | 320 Linear ft/4 in Stripe |
Paint Dispensing Style | Pour |
Surface Material | Asphalt, Concrete |
Application | Airports, Parking Lots, Roadways |
Paint Base Type | Water |
Permanence | Semi-Permanent |
Sub Brand | Ennis-Flint(R) |
Application Method | Airless or Air Atomized Equipment |
Formulation | Acrylic |
Description
Traffic Safety Paint, White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters ME591 Platinum WB Decorative Metallic Paint (ME591)
- RUST-OLEUM General Purpose Spray Paint, 12oz (334097)
- RUST-OLEUM Weathered Wood, Flat, 12 oz (285217)
- TITAN SPRAY GUN HVLP TOUCH UP 1.0MM (TL19110)
- PPG Traffic Paint (ENNX5191/EA)
- PPG Traffic Paint (ENNX5182/EA)
- PPG Traffic Paint (ENNX0006/EA)
- PPG Traffic Paint (ENNX0007/EA)
- PPG Traffic Paint (ENNX0008/EA)
- PPG Traffic Paint (ENNX5175/EA)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Safety Red, Solvent -Based (203029)
- Ppg Striping & Marking Paint