Shop All Striping & Marking Paint
Ppg
Traffic Paint
Mfr # ENNX5175/EA
Zoro # G110354526
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Surface Material Asphalt, Concrete
- Application Airports, Parking Lots, Roadways
- Paint Base Type Water
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ppg
- MFR # ENNX5175/EA
- Zoro # G110354526
- UPC # 056198941939
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Container Size | 5 gal |
Details
Item | Traffic Safety Paint |
Color | Yellow |
Surface Material | Asphalt, Concrete |
Application | Airports, Parking Lots, Roadways |
Paint Base Type | Water |
Sub Brand | Ennis-Flint(R) |
Product Type | Marking Paint |
Permanence | Semi-Permanent |
Formulation | Acrylic |
Coverage Area | 320 Linear ft/4 in Stripe |
Compatible Equipment | Airless, Air Atomized |
Application Method | Airless or Air Atomized Equipment |
Paint Dispensing Style | Pour |
Description
Traffic Safety Paint, Yellow
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 18" Paint Roller Cover, 3/8" Nap, Woven (48209)
- TITAN Gravity Feed Hvlp Spray Gun, 1.4mm, 190 (TIT19000)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal (345498)
- AMERICAN ACCENTS PAINT PEN STAIN RUBY (215154)
- PPG Traffic Paint (ENNX5181/EA)
- PPG Traffic Paint (ENNX0006/EA)
- PPG Traffic Paint (ENNX5191/EA)
- PPG Traffic Paint (ENNX5176/EA)
- PPG Traffic Paint (ENNX0007/EA)
- PPG Traffic Paint (ENNX5182/EA)
- C.H. HANSON Marker Paint Black (10295)
- Ppg Striping & Marking Paint