Shop All Striping & Marking Paint
Ppg
Traffic Paint
Mfr # ENNX0008/EA
Zoro # G110354410
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Method Airless or Air Atomized Equipment
- Coverage Area 320 Linear ft/4 in Stripe
- Paint Dispensing Style Pour
- Surface Material Asphalt, Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ppg
- MFR # ENNX0008/EA
- Zoro # G110354410
- UPC # 726890561239
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Container Size | 5 gal |
Details
Item | Traffic Safety Paint |
Color | Black |
Application Method | Airless or Air Atomized Equipment |
Coverage Area | 320 Linear ft/4 in Stripe |
Paint Dispensing Style | Pour |
Surface Material | Asphalt, Concrete |
Formulation | Acrylic |
Application | Airports, Parking Lots, Roadways |
Compatible Equipment | Airless, Air Atomized |
Permanence | Semi-Permanent |
Product Type | Marking Paint |
Sub Brand | Ennis-Flint(R) |
Standards | Federal Spec TT-P-1952F 1/2 |
Paint Base Type | Water |
Description
Traffic Safety Paint, Black, Standards Federal Spec TT-P-1952F 1/2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-18)
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F5MTR5G)
- DENDESIGNS 6809 Tyvek Shoe Cover- Large (DE95779)
- ZORO SELECT 3" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW5)
- PPG Traffic Paint (ENNX5181/EA)
- PPG Traffic Paint (ENNX5176/EA)
- PPG Traffic Paint (ENNX5175/EA)
- PPG Traffic Paint (ENNX5191/EA)
- PPG Traffic Paint (ENNX0006/EA)
- PPG Traffic Paint (ENNX0007/EA)
- NELSON PAINT Tree Marking Paint, 4 gal., Purple, Solvent -Based (2316GLCS)
- Ppg Striping & Marking Paint