Shop All Striping & Marking Paint
Ppg
Traffic Paint
Mfr # ENNX0007/EA
Zoro # G910354429
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Product Type Marking Paint
- Coverage Area 320 Linear ft/4 in Stripe
- Compatible Equipment Airless, Air Atomized
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ppg
- MFR # ENNX0007/EA
- Zoro # G910354429
- UPC # 726890561222
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Container Size | 5 gal |
Details
Item | Traffic Safety Paint |
Color | Yellow |
Product Type | Marking Paint |
Coverage Area | 320 Linear ft/4 in Stripe |
Compatible Equipment | Airless, Air Atomized |
Paint Base Type | Water |
Surface Material | Asphalt, Concrete |
Permanence | Semi-Permanent |
Standards | Federal Spec TT-P-1952F 1/2 |
Application | Airports, Parking Lots, Roadways |
Formulation | Acrylic |
Sub Brand | Ennis-Flint(R) |
Application Method | Airless or Air Atomized Equipment |
Paint Dispensing Style | Pour |
Description
Traffic Safety Paint, Yellow, Standards Federal Spec TT-P-1952F 1/2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2)
- RUST-OLEUM RockSolid Cedar Water-Based Deck Refresh 1 gal (350058)
- WOOSTER 12" - 18" Sherlock Wide Boy Hulk Adjustable Roller Frame (BR047)
- VHT Flameproof Coating, Aluminum, Flat (ESP117000)
- PPG Traffic Paint (ENNX5176/EA)
- PPG Traffic Paint (ENNX5182/EA)
- PPG Traffic Paint (ENNX5175/EA)
- PPG Traffic Paint (ENNX5181/EA)
- PPG Traffic Paint (ENNX0008/EA)
- PPG Traffic Paint (ENNX0006/EA)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Blue, Solvent -Based (30 4 PRO BLUE)
- Ppg Striping & Marking Paint