Shop All Interior Stains & Finishes
Ppg
FINISH WD EXT CLEAR CEDAR 1GAL
Mfr # SIK43077/01
Zoro # G507679904
Sold in multiples of 4 for $735.96
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$735.96
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ppg
- MFR # SIK43077/01
- Zoro # G507679904
- UPC # 56198655669
- Country of Origin United States
- Category Interior Stains & Finishes
Description
Resilient alkyd formula resists cracking and peeling, wears evenly 2coat application as part of 3coat system with 1 Primary Coat RE Hightransparency transoxide pigments amplify depth of color, clarity and substrate protection Powerful UV absorbers protect color and wood substrate Waterrepellent Provides a mildewresistant finish Covers approximately 200350 sq ft Coverage depends on the type, age and texture of the wood and application method
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9179402-4430)
- DAYTON Propeller with Shaft (MH32V14201G)
- FLECTO 12 oz Tub-N-Tile Epoxy Spray, White (20066247201)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4432)
- PPG Proluxe Cetol SRD Wood Finish, Transparent, Dark Oak, Liquid, 1 gal, Can (SIK240-009/01)
- WATCO Satin Clear Oil-Based Alkyd Wood Finish Lacquer Spray 11.25 oz (63281)
- MINWAX Wood Finish Semi-Transparent Espresso Oil-Based Penetrating Wood Finish 1 qt (700504444)
- VARATHANE Varathane Mat Clr .5Pt (262075)
- MINWAX Stain Fnsh Wd Sat Honey Pne Qt (61310444)
- MINWAX 1 Qt Sedona Red Wood Finish Oil-Based Wood Stain (70043)
- OLD MASTERS 80704 Dark Walnut Gel Stain - 1 Quart (OL327349)
- Ppg Interior Stains & Finishes