Shop All General Purpose Filter
Ppd
Push Lock In-line Filter, 90 μm. 1/8" fittings; bronze filter. Large
Mfr # PPDF-50-1/8-1/8-B90
Zoro # G401866660
product price: $21.99
/ea
Sold in multiples of 5 for $109.95
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ppd
- MFR # PPDF-50-1/8-1/8-B90
- Zoro # G401866660
- Country of Origin United States
- Category General Purpose Filter
Description
Pneumatic in-line filters with push-lock fittings on either end of a clear polycarbonate housing. This part number contains a 90-micron bronze filter inside the clear housing. The tube inlet /outlet and push-lock assembly fittings on this part number are 1/8". This product is also known as the Last Chance Filter. The clear housing allows users to easily monitor the filter's condition, view any debris build-up, and clean or replace the elements as needed. Filters and fittings are interchangeable. This product can be used for pressure or vacuum systems. This product protects valves, actuators, air tools, nozzles, and much more. The large housing in this part number has dimensions of 1.00" Outer Diameter x 3.15" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- TOMPKINS Hydraulic Fitting-Steel12MOR HOLLOW HEX PLUG (6408-HHP-12)
- TIMKEN TRB Single Cone <4 OD, 5565-2 (5565-2)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60B13F-1)
- PPD Push Lock In-line Filter, 90 μm. 3/8" fittings; poly filter. Large (PPDF-50-3/8-3/8-P90)
- PPD Push Lock In-line Filter, 40 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B40)
- PPD Push Lock In-line Filter, 90 μm. 6mm fittings; bronze filter. Small (PPDF-25-06-06-B90)
- PPD Push Lock In-line Filter, 10 μm. 6mm fittings; poly filter. Large (PPDF-50-06-06-P10)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Small (PPDF-25-1/4-1/4-B10)
- PPD Push Lock In-line Filter, 10 μm. 10mm fittings; poly filter. Large (PPDF-50-10-10-P10)
- FESTO Micro Filter LFMA-3/4-D-MAXI-DA (LFMA-3/4-D-MAXI-DA)
- Ppd Compressed Air Treatment