Shop All Test Tube Racks & Holders
Poxygrid
Test Tube Rack
Mfr # F18784-0001
Zoro # G402575691
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Heat-Cured Epoxy Coated
- Number of Compartments 48
- Length 14 3/8 in
- Diameter 40 mm
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poxygrid
- MFR # F18784-0001
- Zoro # G402575691
- UPC # 191634084761
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Length | 14 3/8 in |
Diameter | 40 mm |
Height | 4 in |
Width | 12 in |
Compartment Width | 1 5/8 in |
Overall Width | 12 in |
Tube Size | 30 to 40 mm |
Overall Length | 14 3/8 in |
Overall Height | 4 in |
Compartment Length | 1 5/8 in |
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 48, Autoclavable Yes, Material Steel, Finish Heat-Cured Epoxy Coated, Blue, Height 4 in, Length 14 3/8 in, Width 12 in, Diameter 40 mm, Format 6x8, For Use With Test Tubes, Temp. Range -369 Degrees to 250 Degrees F, Standards ASTM D2500-05, ASTM D97-08, Includes Not Applicable, Lab Rack Capacity Holds 48 Test Tubes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- UNITED SCIENTIFIC Tri-Corner Beakers, Polypropylene, PK 100 (BTC0100)
- HEATHROW SCIENTIFIC Test Tube Rack, 50 Compartments, PK2 (HS24311B)
- TRADEMARK GLOBAL Trademark Global 83-26-6 6-Tier Space Saver Shoe Rack (83-26-6)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, Red (F18746-0003)
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- SIMPORT SCIENTIFIC Unirack Jr, Red, 10/PK (248160)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack (HS24306)
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- Poxygrid Test Tube Racks & Holders