Shop All Test Tube Racks & Holders
Poxygrid
Test Tube Rack
Mfr # F18782-0001
Zoro # G302575692
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 24
- Color Blue
- Height 4 in
- Autoclavable Yes
- For Use With Test Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poxygrid
- MFR # F18782-0001
- Zoro # G302575692
- UPC # 191634084129
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 4 in |
Length | 14 3/8 in |
Diameter | 40 mm |
Width | 6 in |
Compartment Width | 1 5/8 in |
Overall Height | 4 in |
Tube Size | 30 to 40 mm |
Compartment Length | 1 5/8 in |
Overall Width | 6 in |
Overall Length | 14 3/8 in |
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 24, Autoclavable Yes, Material Steel, Finish Heat-Cured Epoxy Coated, Blue, Height 4 in, Length 14 3/8 in, Width 6 in, Diameter 40 mm, Format 3x8, For Use With Test Tubes, Temp. Range -369 Degrees to 250 Degrees F, Standards ASTM D2500-05, ASTM D97-08, Includes Not Applicable, Lab Rack Capacity Holds 24 Test Tubes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- WIRTHCO ENGINEERING Funnel King® Red Safety Polyethylene 6 Quart Funnel - 32005 (32005)
- POXYGRID Test Tube Rack (F18784-0001)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 18-20M (F18762-0001)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- HEATHROW SCIENTIFIC OneRack Tube Rack Full-Size PP 16 m, PK8 (HS27552B)
- POLYSCIENCE Test Tube Rack, Number of Slots 30 (510-675)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- Poxygrid Test Tube Racks & Holders