Shop All Wet Dry Vacuums
Powr-Flite
Tornado® Single Electric Jumbo Wet/Dry Industrial Vacuum, Black
Mfr # 95954
Zoro # G905978623
product price: $4,993.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,993.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powr-Flite
- MFR # 95954
- Zoro # G905978623
- UPC # 781738959548
- Country of Origin United States
- Category Wet Dry Vacuums
Description
It is a simple principle: the higher the c.f.m. A vacuum generates, the better suited it is for recovering dry debris and bulk material. Tornado 's electric jumbo vacuum systems are appropriate for use in recovering heavy solid debris such as metal shavings and chips, sawdust, powders (fine and ultra fine), sand and dry oil. The units are also effective in recovering water, machine oils and cutting oils. These jumbo's have been designed specifically for industrial applications and feature heavy-duty steel vacuum covers, aluminium housing blower powerpack(s) and a rolled-top steel 55-gallon drum. External poly filter bags allow for maximum filtering area and separation of the debris from the filtering system. Power, strength and mobility built tornado tough to last. Neoprene hoses also available to tackle the nastiest oil recovery jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSMAR Disinfecting Wipes, White, Bucket, 5 7/8 in x 6 3/4 in, Unscented (EXP-8001)
- ZEP Floor Cleaner, Liquid, 1 gal, Bottle, PK4 (72924)
- EMSCO GROUP Enormous Yard & Garage Dust Pan, 24-Inch Mouth, Lightweight, Durable, Clip-On Features (7583-1)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91001)
- POWR-FLITE Powr-Flite Stainless Steel Wet/Dry Vacuum, 20 Gallon Cap. (PF57)
- POWR-FLITE Powr-Flite Stainless Steel Wet/Dry Vacuum, 15 Gallon Cap. (PF53)
- SHOP-VAC Shop Vacuum, 18 gal, Plastic, 110 cfm (9627306)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1300-0GEV)
- NILFISK Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm (107412640)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004233)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- Powr-Flite Wet Dry Vacuums