Shop All Refrigerated Air Dryers
Powr-Flite
Powr-Flite Axial Floor Dryer, 2 Speed, 1/4 HP, 3000 CFM
Mfr # PDF5
Zoro # G905830068
product price: $927.99
/ea
Free Shipping & Returns
$927.99
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
- Brand Powr-Flite
- MFR # PDF5
- Zoro # G905830068
- Country of Origin United States
- Category Refrigerated Air Dryers
Description
These blowers dry carpets quickly using high volume, high velocity airflow. Ideal for drying carpets, rugs, padding, baseboards, closets, ceilings, attics, paint and more helps reduce drying time by 50% or more with powr-pitch. Perfect for flood restoration jobs. These floor dryers create 3000 cfm. Allows daisy-chain connections for up to 5 dryers with built-in gcfi outlets on control panel. Use up to 6 dryers on a single 15 amp circuit. Features a two-speed 1/4hp fan motor. Polyethylene housing is molded to provide 5-position versatility for optimum drying. 20'l power cord.
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
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- D&D 40 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX405)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- TB WOODS FHP Sheave, BK72 x 3/4 (BK7234)
- MILTON INDUSTRIES DESSICANT DRYER SYSTEM 1/2" NPT (MI1071)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- INGERSOLL-RAND REFRIGERATED DRYER (IRT23231814)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- HANKISON Refrigerated Air Dryer (HPR15)
- SPEEDAIRE Compressed Air Dryer, 125 cfm, Max. 30 HP (435Y08)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- Powr-Flite Compressed Air Dryers