Shop All Electric Wall Heaters
Powerzone
PowerZone EH-4604A Forced Air Garage Heater, 17,065 Btu
Mfr # EH-4604A
Zoro # G804374144
original price:
$249.99
11% off
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerzone
- MFR # EH-4604A
- Zoro # G804374144
- UPC # 45734657489
- Country of Origin China
- Category Electric Wall Heaters
Description
Product type forced air, product style permanent mount, heat settings 3, plug type hardwired, remote not included. 240 V, 5000 W thermal cutoff safety device, blower and thermostat included, Btu output 17,065, no tip-over safety switch. Adjustable thermostat with three heat settings 5000 W 17,065 Btu, 4000 W 14,105 Btu and 3000 W 11,285 Btu front-panel control switch can be mounted to tilt verticaly and/or to swing horizontally. Dimensions of 14 in W x 10-5/8 in D x 12-5/8 in H.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 1/2 In, 20 Deg Pitch (2PYP2)
- DAYTON Receptacle, Duplex, White, Northern White, 120VAC (3UG89)
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08D)
- AIR HANDLER 60"x260 ft. Paint Collector Filter Roll, Fiberglass (6B843)
- POWERZONE PowerZone Heater Wall Mount 750/1500W (QGW15-602)
- POWERZONE PowerZone FH04 Electric Heater Fan, 750/1500W (FH04)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., White Design, 120 V (HS-2472-V101)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (3316HF-T2RPW)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD7)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (2HAC9)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000/750W W, 208/240V AC, White (CSC102TW)
- Powerzone Heaters & Furnaces