Shop All Sailing & Rigging Equipment
Powerwinch
Rc23 Trailer Winch P55750
Mfr # P55750
Zoro # G4677654
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerwinch
- MFR # P55750
- Zoro # G4677654
- UPC # 33936557508
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
RitchieSport Automotive Compass. RitchieSport Compass Features, 2" Direct-Reading, High Visibility Dials, Two-Sided, Self-Adhesive Mounting Pads Included, Reversible Bracket allows a mounting range of over 300 degrees from overhead, through angled and vertical mounts to horizontal surfaces, These mounting position options and your choice of mounting hardware permit mounting on everything from windshield or supporting frame structures, to slanted dashboards and consoles, to almost any flat, angled or vertical surface, Internal Green Night Lighting, High Temp Composite Construction for Extended Operating Range, Hardened Steel Pivot and Sapphire Jewel Movement, Built-in Compensators, Color: Gray, , Approx. Shipping Weight: 5oz (142g), Notes: Comes standard with 12 volt lighting., For all X-10's built before the year 2000 please see the service manual page 1-2 or contact Ritchie for replacement lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Miniature Lamp 949 (949)
- TITAN Cotter Pin Assortment, 555 Piece (TIT45205)
- BOSTON General Purpose Hose, 50 ft. L, 3/8 in. ID (H11506-50)
- BLACK & DECKER 12V/20V MAX* Lithium Ion Battery Charger (LCS1620B)
- POWERWINCH Universal Bumper Wiring Kit 6' (P7702101AJ)
- POWERWINCH 912 Trailer Winch P77912 11500 Lb Max Weight (P77912)
- POWERWINCH Clutch Knob For For Most Winches (P5591000AJ)
- POWERWINCH Emergency Hand Crank For All Powerwinch (P5594700AJ)
- POWERWINCH 712A Trailer Winch P77712 7500 Lb Max Weight (P77712)
- POWERWINCH Rc30 Trailer Winch (P55950)
- LEWMAR 60mm HTX Block, Single (29196001)
- Powerwinch Sailing & Rigging Equipment