Shop All Winch Cables
Powerwinch
Cable 7/32" x 50' Universal Premium Replacement w/Hook
Mfr # P7185400AJ
Zoro # G403078665
Free Shipping & Returns
$85.29
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
- Brand Powerwinch
- MFR # P7185400AJ
- Zoro # G403078665
- UPC # 33936718541
- Country of Origin United States
- Category Winch Cables
Description
Cable 7/32" x 50' Universal Premium Replacement with Hook - Stainless Steel
For all manual and electric trailer winches. High chromium content and added nickel make these cables virtually impervious to corrosion and add years of service. Ideal for any winch using 7/32 inches diameter cable, designed for handling boats up to 11,500 pounds, superior 7 x 19 strand cable construction for maximum pulling strength. Complete installation instructions included. Available with heavy-duty zinc plated swivel pulley block.
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
- BUDGIT HOISTS Brake Shoe and Lining (11530101)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022482FLD4PU)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A3E10B4D3C1P6)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U040K-14-TB)
- LOCKJAW Winch Line, Synthetic, 9/16", 100 ft. (20-0563100)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- SUPERWINCH Wire Winch Rope (90-12879)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- TIE DOWN MARINE Cable-Wnch7/32X25, #59395 (59395)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- Powerwinch Winches & Pullers