Shop All Winch Cables
Powerwinch
Cable 50' X 7/32" Universal Premium Replacement
Mfr # P1096600AJ
Zoro # G4900008
Free Shipping & Returns
$228.99
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
- Brand Powerwinch
- MFR # P1096600AJ
- Zoro # G4900008
- UPC # 33936109660
- Country of Origin United States
- Category Winch Cables
Description
50' x 7/32" Stainless Steel Universal Premium Replacement Galvanized Cable with Pulley Block. For all manual and electric trailer winches. High chromium content and added nickel make these cables virtually impervious to corrosion and add years of service. Ideal for any winch using 7/32 inches diameter cable, designed for handling boats up to 11,500 pounds, superior 7 x 19 strand cable construction for maximum pulling strength. Complete installation instructions included. Available with heavy duty zinc plated pulley block. Features: Stainless Steel , Universal Premium Replacement Cable, Galvanized with Pulley Block, 50 feet x 7/32 inches.
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
- ADB HOIST RINGS Heavy Duty Hoist Ring, 8000 lb. WLL (33101)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-D3)
- VESTIL Pipe Safety Railing (VDKR-5)
- EVEREST 2" x 20Ft 6333 LBS WORKING LOAD LIMIT REFLECTIVE RECOVERY STRAP (TS22056)
- STARKE Replacement Wire Rope, 10.2 mm, 15Ft. (SBD-10WR-15)
- ALL GEAR Winch Line, Synthetic, 5/16 In. x 100 ft. (AG12SS516100)
- TOTALTURF WINCH CABLE - GALVANIZED - 5/16 X 125 9 800lb strength 4X4 VEHICLE RECOVERY (TO2528591)
- WARN INDUSTRIES Wire Rope 4.0 / Rt40 (68851)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/16 X 50 4 200 lb strength VEHICLE RECOVERY (TO2528596)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- Powerwinch Winches & Pullers