Shop All Winch Cables
Powerwinch
Cable 25' X 7/32" Universal Premium Replacement
Mfr # P1096500AJ
Zoro # G4898172
Free Shipping & Returns
$175.99
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
- Brand Powerwinch
- MFR # P1096500AJ
- Zoro # G4898172
- UPC # 33936109653
- Country of Origin United States
- Category Winch Cables
Description
25' x 7/32" Stainless Steel Universal Premium Replacement Galvanized Cable with Pulley Block. For all manual and electric trailer winches. High chromium content and added nickel make these cables virtually impervious to corrosion and add years of service. Ideal for any winch using 7/32 inches diameter cable, designed for handling boats up to 11,500 pounds, superior 7 x 19 strand cable construction for maximum pulling strength. Complete installation instructions included. Available with heavy duty zinc plated pulley block. Features: Stainless Steel, Universal Premium Replacement Cable, Galvanized with Pulley Block, 25 feet x 7/32 inches.
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
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- DAYTON Battery, 12V, 160Ah (920600100008)
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2436RA3B4B8AC1P6)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- SUPERWINCH Wire Winch Rope (89-24640)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- WARN Wire Rope Tension Kit for WARN (31149)
- DAYTON Winch Cable, GS, 5/32 In. x 25 ft. (1DLJ1)
- Powerwinch Winches & Pullers