Shop All Winch Cables
Powerwinch
Cable 20' X 7/32" W/Hook Galvanized
Mfr # P7188500AJ
Zoro # G4899807
$52.99
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
- Brand Powerwinch
- MFR # P7188500AJ
- Zoro # G4899807
- UPC # 33936718855
- Country of Origin United States
- Category Winch Cables
Description
20' x 7/32" Replacement Galvanized Cable with Hook. For all manual and electric trailer winches. High chromium content and added nickel make these cables virtually impervious to corrosion and add years of service. Ideal for any winch using 7/32 inches diameter cable, designed for handling boats up to 11,500 pounds, superior 7 x 19 strand cable construction for maximum pulling strength. Complete installation instructions included. Available with heavy duty zinc plated pulley block. , Features: Galvanized cable with hook, 20 feet x 7/32 inches, Replacement for 215, 315 and T1650.
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
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AY06)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb (SPT050L)
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- SUPERWINCH Wire Winch Rope (90-24563)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- LODAR Wireless Winch Remote Control, 6 Function (92106-8)
- EVEREST 2" x 20Ft 6333 LBS WORKING LOAD LIMIT REFLECTIVE RECOVERY STRAP (TS22056)
- BULLDOG WINCH 8mm x 50ft Synthetic Rope, Grey (20226)
- ALL GEAR Winch Line, Synthetic, 5/16 In. x 100 ft. (AG12SS516100)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- Powerwinch Winches & Pullers