Powerwinch

915 Trailer Winch P77915 9500 Lb Max Weght


product price: $950.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

12v Electric Trailer Winch , Model 915 12V power-in/power-out allows you to control your boat as it is lowered into the water. The 915 comes complete with a 10' remote control cord and switch. It also features a pulley block for double-line applications, emergency hand crank and a 60 amp standard wiring harness., Max. boat length: 29', Max. boat weight: 9500 lbs, Vertical lift capacity of 3200 lbs, double line capacity of 7500 lbs. (not to be used as a hoist), Power-in/power-out control, Line speed 10 FPM, 12 volt operating power, 10' remote control cord and switch, 40' x 7/32" cable, Manual hand crank, Pulley block for double-line applications, 60 amp standard wiring harness .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.