Shop All Sailing & Rigging Equipment
Powerwinch
712A Trailer Winch P77712 7500 Lb Max Weight
Mfr # P77712
Zoro # G4677216
product price: $610.00
/ea
Free Shipping & Returns
$610.00
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
- Brand Powerwinch
- MFR # P77712
- Zoro # G4677216
- UPC # 33936777128
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
Voyager Compass. Voyager Compass Features: 3" PowerDamp Flat Dial, Easily Installed , Exclusive Built-in Green NiteVu Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, 45 Degree Lubber Lines, High Temperature Composite Construction for Extended Operating Range, Custom Fitted Protective Covers Available, 100% Repairable, , Approx. Shipping Weight: 1lb 8oz (680g), Notes: All magnetic compasses come standard with 12 volt lighting. 24 & 32 volt lighting options are available..
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
- HELLA H3 Halogen White 100 Watt 12 Volt Single (H3 100W)
- MOTORMITE Electrical Sockets-3-Wire Full-Size Turn Socket Assembly, 85898 (85898)
- HELLA Bulb 9012Ll/Hir2 12V, 9012Ll (9012LL)
- DORMAN Windshield Wiper Arm - Front Right, 42591 (42591)
- POWERWINCH Rc30 Trailer Winch (P55950)
- POWERWINCH Universal Bumper Wiring Kit 6' (P7702101AJ)
- POWERWINCH Emergency Hand Crank For All Powerwinch (P5594700AJ)
- POWERWINCH 912 Trailer Winch P77912 11500 Lb Max Weight (P77912)
- POWERWINCH Rc23 Trailer Winch P55750 (P55750)
- POWERWINCH Clutch Knob For For Most Winches (P5591000AJ)
- RONSTAN S25 T-Track Slide Saddle (RC72506)
- Powerwinch Sailing & Rigging Equipment