Shop All Welding Accessories
Powerweld
Wire Lube Pads, 8 per Package
Mfr # LUBE6
Zoro # G104191397
$12.49
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
- Brand Powerweld
- MFR # LUBE6
- Zoro # G104191397
- UPC # 775709000063
- Country of Origin United States
- Category Welding Accessories
Description
Eliminates erratic wire feed caused by dust, particles, and flashing being trapped inside conduit lines; Increases wire surface feedability; Wire Lube Pads lowers the coefficient of friction in conduits approximately 60% and increases life of wire feed units; Pretreatment in Wire Lube Pads will not dry out or evaporate; Contains no solvents, abrasives, carbon, sulfur, nitrogen, moly disulphide or silicones; Economical, easy to use, non-toxic, and non-flammable; Applications: For steel, stainless, hard-facing, silicon bronze, aluminum, solid and cored wire, etc; Wire Lube Pads can be certified for nuclear welding; Flexibility to use pad on both sides and on any axis
Documents & Resources
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
- MILLER ELECTRIC Swirl Ring, XT 30/40 (249931)
- SIEVERT Male/Female Quick Disconnect (3200-01)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- MILLER ELECTRIC TIP, 40 AMP, PK3 (249928)
- POWERWELD Lenco Style Ground Clamp, 300A (GR-300)
- POWERWELD 14 in. Electrode Canister (PWEC14)
- POWERWELD Hose Repair Kit, 1/4" and 3/16" (PW-82)
- POWERWELD Automatic Welding Gage (MG-6)
- POWERWELD Magnetic Ground Clamp, Switchable, 600A (PWMGC-600)
- POWERWELD Large Pipe Rap-Around, 4 in. x 6' 3 in. to 10 in. pipe (PWRA170)
- LONGEVITY S-45 Plasma Torch LARGE CONTACT TIPS, 10-Piece Kit (880262)
- Powerweld Welding Accessories