Shop All TIG Welding Rods
Powerweld
Tungsten, Tri-Mix (Turquoise), 1/16" x 7"
Mfr # TM116
Zoro # G504189178
product price: $11.49
$11.49
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
- Brand Powerweld
- MFR # TM116
- Zoro # G504189178
- UPC # 775709301160
- Country of Origin China
- Category TIG Welding Rods
Description
EWG; Tri-Mix tungsten electrode combines three non-radioactive rare earth materials (La2O3, Y2O3, CeO2) into one tungsten. Extensive testing has resulted in the development of an optimum composition blend for a high performing tungsten electrode. Performance features include: Easy arc starting and re-ignition, high arc pressure, very good arc stability, excellent endurance.; Suitable for DC voltage and AC invertors; Materials welded: carbon steel, stainless steel, nickel alloy, titanium, aluminum
Documents & Resources
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
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 1lb (1824-1)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #000 (0330-0003) (000-1-101)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (372-72R)
- UNIWELD 1.5in GAUGE 1/8in NPT BM 300 PSI GOLD (G84D)
- POWERWELD Tungsten, 2% Thoriated (Red), 1/8" x 7" (2PC18)
- POWERWELD TIG Rod, Aluminum, ER5356, 1/8" x 36" (ER5356-18)
- POWERWELD Tungsten, Pure (Green), 5/32" x 7" (PUR532)
- POWERWELD TIG Rod, Stainless Steel, ER316L, 1/16" x 36" (ER316L-116)
- POWERWELD Tungsten, 2.0% Lanthanated (Blue); 1/8" x 7" (LAN2018)
- POWERWELD Tungsten, 1% Lanthanated (Black), 3/32" x 7" (RE332)
- POWERWELD Tungsten, 2% Ceriated (Grey), 3/32" x 7" (CER332)
- Powerweld TIG Welding Rods