Shop All Welding Helmet Accessories
Powerweld
Sweatband for Welding Helmet and Face Shield Headgear, 2 pack
Mfr # PW3100V
Zoro # G704189398
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
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
- Brand Powerweld
- MFR # PW3100V
- Zoro # G704189398
- UPC # 775709995376
- Country of Origin China
- Category Welding Helmet Accessories
Description
Our innovative sweatband design has made wearing a helmet more comfortable, no matter what time of year it is. The pad has been field tested in a variety of industries and is proven to reduce “helmet head”, to improve grip, and to provide maximum perspiration absorption. Made of 100% fleecy cotton and flame retardant, this product features an air cushioned inner layer made of thousands of small cells to hold excessive perspiration and a hook & loop fasteners to fit all major brands of suspender (hard hat) or non-suspender (welding and face shield) type headgear.
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
- AMERICAN TORCH TIP Nozzle, 57N75, PK10 (57N75)
- POWERWELD Cleaner, 16oz (PW1500)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1003)
- LONGEVITY 300 Amp STICK Electrode Holder, 50 DINSE (10-Foot) (444510)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #9 (MP2H9)
- POWERWELD Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #9 (MP4PC9)
- POWERWELD Clear Polycarbonate Cover Lens, 2" x 4-1/4" (PP2)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #4 (MP4H4)
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (MAG-300)
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 2.25 Magnification (MAG-225)
- WALTER SURFACE TECHNOLOGIES 4x5 welding cover plate - passive shade 1 (02IP-1)
- Powerweld Welding Helmet Accessories