Shop All Welding Accessories
Powerweld
Portable Electrode Oven w/ Thermostat, 20lb Capacity, 110/220V
Mfr # PWOV20
Zoro # G209220350
product price: $137.99
/ea
Free Shipping & Returns
$137.99
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
- Brand Powerweld
- MFR # PWOV20
- Zoro # G209220350
- Country of Origin India
- Category Welding Accessories
Description
The PowerWeld portable electrode oven is built jobsite tough. Keeps electrodes moisture free in the shop or in the field. Easy access to electrodes with the rod lifter. Large adjustable dial thermostat on the front for convenience adjust temperature without removing your glove. Indicator light to show power is on. Specifications: Electrode Capacity: 20 lbs; Electrode Size: up to 18 in.; Input Supply: 110V, 250W, 50/60HZ; Temperature Range: 302 deg. F 150 deg. C max; Height: 25.6 in.; Outer Diameter: 8.0 in.; Inner Chamber Diameter: 5.7 in.; Inner Chamber Depth: 19.0 in.; Unit Weight: 13.7 lbs
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
- OATEY ACID FLUX BRUSH 1/2"" 3PK (30710)
- AMERICAN TORCH TIP Nozzle, 57N74, PK10 (57N74)
- VICTOR Flowmeter (1000-0258)
- HOBART WELDING PRODUCTS Protective Welder Cover, For Champion 145 (770714)
- POWERWELD Tip Cleaner Drill Kit (PWTDK)
- POWERWELD Magnetic Ground Clamp, Switchable, 600A (PWMGC-600)
- POWERWELD Coolant Fluid, 6°F/14°C (COOL2)
- POWERWELD Fillet Weld Gage (MG-11)
- POWERWELD Welding Umbrella w/ Stand, 7.5' (PWUB75)
- POWERWELD Rotary C-Clamp Ground Clamp, 800A (ECR800-2)
- CHEMTRONICS Freeze Spray, general purpose wide spray (ES1052)
- Powerweld Welding Accessories