Shop All MIG Welding Wire
Powerweld Inc
Powerweld® Mild Steel Welding Wire Er70S-6 .045" X 44Lb Spool
Mfr # 70S604544
Zoro # G904925512
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerweld Inc
- MFR # 70S604544
- Zoro # G904925512
- UPC # 775709612204
- Country of Origin India
- Category MIG Welding Wire
Description
Powerweld er70s-6 mig welding wire. Aws a5.18 copper coated .045" diameter x 44lb spool. Powerweld er70s-6 wire contains high levels of manganese and silicon for stronger deoxidizing power where stringent cleaning procedures are not possible. This wire has been designed to provide x-ray quality porosity-free welds and the highest tensile strength (as welded) of the plain carbon steel wires. The high silicon content increases the fluidity of the weld pool, creating a smoother bead appearance and resulting in minimal post-weld grinding. Er70s-6 is excellent where poor fit-ups or rusty and oily plates may be used.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, TIG Weld Rod, 1/8"x36", 10lb. (ER70S2-125-10T)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (10N28)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER80S-D2, 1 lb. (24D952)
- POWERWELD INC Powerweld® Flux Cored Welding Wire E71T-Gs .030" X 10Lb Spool (FC03010)
- POWERWELD INC Powerweld® Flux Cored Welding Wire E71T-Gs .035" X 10Lb Spool (FC03510)
- POWERWELD INC Powerweld® Mild Steel Welding Wire Er70S-6 .035" X 44Lb Spool (70S603544)
- ESAB Welding Wire (7008114600)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.030, 11 lb (S308006-G23)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X33lb. Spool (ER80SD2-035-33)
- BLUE DEMON SS Weld Wire, 0.035"x2lb. Spool (ER316L-035-02)
- Powerweld Inc MIG Welding Wire