Shop All Welding Accessories
Powerweld
Fillet Weld Gage
Mfr # MG-11
Zoro # G204191334
product price: $25.79
/ea
$25.79
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
- Brand Powerweld
- MFR # MG-11
- Zoro # G204191334
- UPC # 775709880115
- Country of Origin China
- Category Welding Accessories
Description
Accurate measurement of eleven (11) fillet weld sizes: 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" 5/8", 3/4", 7/8", and 1", and their metric equivalents, to determine weld sizes, either concave or convex; Blades are made of 1-1/4 "x 4" 304 stainless steel to resist rust and bending; Blades are deburred to remove rough edges; All sizes and numerals are engraved into the surface for easy reading
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
- OATEY Lead Free Flux, Paste, Lead Free, 8 oz. (30372)
- PROSKIT Chisel Replc. Tip for SS206EU, SS207EU (5SI-216N-3.2D)
- OPTREL Magnifying Lens 2.50, For OPTREL Helmets (5000.053)
- HAKKO Soldering Tip, Conical, 0.125mm x 14.5mm (T18-S4)
- POWERWELD Nozzle Reamer (REAMER)
- POWERWELD Screw Type Ground Clamp, 600A (GCC-600)
- POWERWELD Tweco Style Ground Clamp, 200A (GCT-200)
- POWERWELD Tip Cleaner Drill Kit (PWTDK)
- POWERWELD Pipe Welding Clamp, 1 in. - 2.5 in. (PWC125SS)
- POWERWELD Zinc Galvanizing Aerosol Spray with Matte Finish, 14oz (PW6095)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909510)
- Powerweld Welding Accessories