Shop All V-Belts
Powertwist Standard
Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs
Mfr # 0450325
Zoro # G6125029
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 0
- Outside Length 25 ft.
- Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertwist Standard
- MFR # 0450325
- Zoro # G6125029
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 25 ft. |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | Link V-Belt |
Number of Ribs | 0 |
Thickness | 7/8" |
Material | Composite Polyurethane/Polyester |
Construction | Linked |
Resists | Chemicals, Heat, Oil, Abrasives |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Link V-Belt |
Temp. Range | -40 Degrees to 240 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Color | Gray |
Belt Material | Composite Polyurethane/Polyester |
Maximum Operating Temperature | 240 Degrees F |
Belt Series | Powertwist Standard |
Belt Section | C |
Description
Link V-Belt, Belt Series Powertwist Standard, Color Gray, Number of Ribs 0, Outside Length 25 ft, Thickness 7/8 in, Top Width 7/8 in, Belt Trade Size C, Belt Material Composite Polyurethane/Polyester, For Use With Single Or Multiple V-Belt Drives, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, V-Belt Type Link V-Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 55 gal (5TCU0)
- PRECISION BRAND Hose Clamp, 7/16" to 1" Dia., PK10 (M8S)
- TITAN PRO Motor Run Capacitor, 5 MFD, 2-3/4 In. H (TOCF5)
- DAYTON Sleeve Bearing, 1/2x5/8x3/4 L, PK3 (3FJL3)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450125)
- POWERTWIST STANDARD Link V-Belt, 6 ft. Outside Length, 5/8" Top Width, 0 Ribs (0428056)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0450000)
- POWERTWIST STANDARD Link V-Belt, 5 ft. Outside Length, 1/2" Top Width, 0 Ribs (0428035)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450200)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450225)
- BESTORQ Aftermarket 072254 SPECIALTY MOWER BELTS Replacement Belt, B95LG (B95LG)
- Powertwist Standard Power Transmission Belts