Shop All V-Belts
Powertwist Standard
Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs
Mfr # 0450000
Zoro # G6125099
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Top Width 3/8"
- Number of Ribs 0
- Outside Length 100 ft.
- Thickness 23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertwist Standard
- MFR # 0450000
- Zoro # G6125099
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 100 ft. |
Belt Trade Size | 3L |
Details
Item | Link V-Belt |
V-Belt Section | 3L |
Number of Ribs | 0 |
Thickness | 23/64" |
Material | Composite Polyurethane/Polyester |
Construction | Linked |
Resists | Chemicals, Heat, Oil, Abrasives |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Link V-Belt |
Temp. Range | -40 Degrees to 240 Degrees F |
Belt Material | Composite Polyurethane/Polyester |
Belt Series | Powertwist Standard |
Minimum Operating Temperature | -40 Degrees F |
Color | Gray |
Maximum Operating Temperature | 240 Degrees F |
Belt Section | 3L |
Description
Link V-Belt, Belt Series Powertwist Standard, Color Gray, Number of Ribs 0, Outside Length 100 ft, Thickness 23/64 in, Top Width 3/8 in, Belt Trade Size 3L, Belt Material Composite Polyurethane/Polyester, For Use With Single Or Multiple V-Belt Drives, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, V-Belt Type Link V-Belt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-50-D3-PPSA-N3 (DSBC-32-50-D3-PPSA-N3)
- FESTO Suction Cup ESS-80-GT-G1/4 (ESS-80-GT-G1/4)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 1/4"P, MNPT (7065 60 14)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MDR7)
- POWERTWIST STANDARD Link V-Belt, 5 ft. Outside Length, 1/2" Top Width, 0 Ribs (0428035)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450100)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450225)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450200)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs (0450325)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450125)
- BESTORQ 3VX530 Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- Powertwist Standard Power Transmission Belts