Shop All V-Belts
Powertwist Standard
Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 0 Ribs
Mfr # 0450100
Zoro # G6125065
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A, 4L
- Top Width 1/2"
- Number of Ribs 0
- Thickness 1/2"
- Outside Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertwist Standard
- MFR # 0450100
- Zoro # G6125065
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 100 ft. |
Belt Trade Size | 4L, A |
Details
Item | Link V-Belt |
V-Belt Section | A, 4L |
Number of Ribs | 0 |
Thickness | 1/2" |
Material | Composite Polyurethane/Polyester |
Construction | Linked |
Resists | Chemicals, Heat, Oil, Abrasives |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Link V-Belt |
Temp. Range | -40 Degrees to 240 Degrees F |
Maximum Operating Temperature | 240 Degrees F |
Belt Series | Powertwist Standard |
Color | Gray |
Belt Material | Composite Polyurethane/Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 4L |
Description
Link V-Belt, Belt Series Powertwist Standard, Color Gray, Number of Ribs 0, Outside Length 100 ft, Thickness 1/2 in, Top Width 1/2 in, Belt Trade Size 4L, A, Belt Material Composite Polyurethane/Polyester, For Use With Single Or Multiple V-Belt Drives, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, V-Belt Type Link V-Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Stainless Steel Hose Clamp 1-13/16" to 2-3/4" (137710)
- TRITAN BushedRlrChnSprkt, QuickDetach, E, 11/4in (100E18H)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- CLESCO PBUH-UH-100 UHMW-PE Pillow Block Bearing, Solid Rigid (PBUH-UH-100)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450225)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450125)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0450000)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs (0450325)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450200)
- POWERTWIST STANDARD Link V-Belt, 6 ft. Outside Length, 5/8" Top Width, 0 Ribs (0428056)
- D&D 71" Outside Length, 2/3" Top Width, 1 Ribs (BX68)
- Powertwist Standard Power Transmission Belts