Shop All Round Belts
Powertwist Standard
Adj. Link Round Belt, 100 ft. L
Mfr # 0451200
Zoro # G6124995
product price: $1,554.99
/ea
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Type Solid
- Material Composite Polyurethane/Polyester
- Color Gray
- Texture Rough
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertwist Standard
- MFR # 0451200
- Zoro # G6124995
- Country of Origin United States
- Category Round Belts
Dimensions
Diameter | 9/16 in |
Overall Length | 100 ft |
Min. Pulley Dia. | 5 5/8 in |
Outside Length | 100 ft |
Top Width | 9/16 in |
For Min. Pulley Diameter | 5 5/8 in |
For Minimum Pulley Diameter | 5 5/8 in |
Details
Item | Adjustable Link Round Belt |
Core Type | Solid |
Material | Composite Polyurethane/Polyester |
Color | Gray |
Texture | Rough |
Standards | RoHS Compliant |
Hardness | 50D |
Temp. Range | -40 Degrees to 240 Degrees F |
Maximum Operating Temperature | 240 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Composite Polyurethane/Polyester |
Top Surface | Rough |
Belt Series | PowerTwist |
Description
Adjustable Link Round Belt, Color Gray, Top Width 9/16 in, For Minimum Pulley Diameter 5 5/8 in, Hardness 50D, Outside Length 100 ft, Belt Material Composite Polyurethane/Polyester, Belt Series PowerTwist, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Top Surface Rough
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- D&D 48" Outside Length, 2/3" Top Width, 1 Ribs (B45/5L480)
- NSK NSK 6202UC3, 6200 Series Single Row Deep Groove Ball Bearing (6202UC3)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- POWERTWIST STANDARD Adj. Link Round Belt, 25 ft. L (0451225)
- EAGLE BELTING Round Belt, Solid, 1/8 In, Polyurethane (4907006)
- EAGLE BELTING Round Belt, Hollow, 1/4 In, Polyurethane (4934022)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4940058)
- EAGLE BELTING Round Belt, Solid, 15mm, Polyurethane (4905315)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 308 RE BELT)
- EAGLE BELTING Round Belt Connector, Dia. 3/8 In, PK20 (L04CON10S)
- Powertwist Standard Power Transmission Belts