Shop All V-Belts
Powertwist Plus
Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 0410300
Zoro # G7059857
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 5/8"
- Number of Ribs 1
- Thickness 5/8"
- Outside Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertwist Plus
- MFR # 0410300
- Zoro # G7059857
- UPC # 662345035156
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 5/8" |
Outside Length | 100 ft. |
Details
Item | Link V-Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Thickness | 5/8" |
Material | Composite Polyurethane/Polyester |
Construction | Linked |
Resists | Abrasion, Extreme Temperatures, Exposure to Oil, Grease, Water and Most Common Industrial and Agricultural Chemicals and Solvents |
For Use With | Belt-Driven Live Roller Conveyors or Rapistan(R) Conveyor Systems that Require 9/16" Round Profile Belts |
V-Belt Type | Link V-Belt |
Temp. Range | -40 Degrees to 240 Degrees F |
Color | Red |
Maximum Operating Temperature | 240 Degrees F |
Belt Material | Composite Polyurethane/Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Series | Powertwist Plus |
Description
Link V-Belt, Belt Series Powertwist Plus, Color Red, Number of Ribs 1, Outside Length 100 ft, Thickness 5/8 in, Top Width 5/8 in, Belt Material Composite Polyurethane/Polyester, For Use With Belt-Driven Live Roller Conveyors or Rapistan(R) Conveyor Systems that Require 9/16 in Round Profile Belts, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, V-Belt Type Link V-Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6208Z/EM, Single Row Ball Bearings (6208Z/EM)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- DIXON V/Snap-Tite H/IH Unvalved Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x FN (2VF2-B-E)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-200/3)
- POWERTWIST PLUS Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs (0410300-25)
- PIX V-Belt, 5/8 X 130 (5V1300)
- CARLISLE AP28 Super Blue Ribbon V-Belt (AP28)
- DURA-PRIME WEDGE VBelt, 5V, 0625 x 98in OC (5V980)
- DAYTON C132 V-Belt, 136" Outside Length, 7/8" Top Width, 1 Ribs (3GWR4)
- CONTINENTAL CONTITECH 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- D&D 900mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ900)
- Powertwist Plus V-Belts