Shop All V-Belts
Powertwist Drive
Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 0408010-DRIVE
Zoro # G6127899
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 100 ft.
- Thickness 23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertwist Drive
- MFR # 0408010-DRIVE
- Zoro # G6127899
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 100 ft. |
Belt Trade Size | 3L |
Details
Item | Link V-Belt |
V-Belt Section | 3L |
Number of Ribs | 1 |
Thickness | 23/64" |
Material | Composite Polyurethane/Polyester |
Construction | Composite Polyurethane/Polyester |
Resists | Oil, Water and Chemical |
For Use With | Multiple Belt Systems |
V-Belt Type | Link V-Belt |
Temp. Range | -40 Degrees to 240 Degrees F |
Belt Material | Composite Polyurethane/Polyester |
Color | Red |
Belt Series | Powertwist Drive |
Maximum Operating Temperature | 240 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | 3L |
Description
Link V-Belt, Belt Series Powertwist Drive, Color Red, Number of Ribs 1, Outside Length 100 ft, Thickness 23/64 in, Top Width 3/8 in, Belt Trade Size 3L, Belt Material Composite Polyurethane/Polyester, For Use With Multiple Belt Systems, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, V-Belt Type Link V-Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5P)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF45-D6)
- BESTORQ L Timing Belts (270L100)
- MILTON INDUSTRIES 1/4" NPT Micro Filter (1018)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs (0405050-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 1 Ribs (0405030-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 1 Ribs (0405070-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 7/8" Top Width, 1 Ribs (0408070-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 1 Ribs (0408030-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0405010-DRIVE)
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- Powertwist Drive V-Belts