Shop All V-Belts
Powertwist
5910001060 Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 0 Ribs
Mfr # 0460100
Zoro # G9869758
Free Shipping & Returns
$1,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5910001060
- Number of Ribs 0
- Top Width 5/8"
- Outside Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertwist
- MFR # 0460100
- Zoro # G9869758
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 5/8" |
Outside Length | 100 ft. |
Maximum Ride Height Above Rim | 0 in |
Minimum Ride Height Above Rim | 0 in |
Belt Trade Size | 5V |
For Minimum Pulley Pitch Diameter | 5 1/2 in |
Description
Link V-Belt, Belt Series Powertwist, Color Blue, Number of Ribs 0, Outside Length 100 ft, Thickness 9/16 in, Top Width 5/8 in, Belt Trade Size 5V, Application Wedge Belt Applications, Belt Material Composite Polyurethane/Polyester, For Minimum Pulley Pitch Diameter 5 1/2 in, For Use With Single Or Multiple V-Belt Drives, Link Connection Type Twist Lock, Maximum Operating Temperature 116 Degrees C, Maximum Ride Height Above Rim 0 in, Minimum Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 3/4" (29HZ02)
- FASCO Direct Drive Blower Motor, 1/2 HP (D703)
- SHARPE MANUFACTURING $AIR VALVE ADJ 12AAV (SH1010)
- WILKERSON Bracket, L Mounting (GRP-95-147)
- POWERTWIST 5910001060 Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460000)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460025)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0460125)
- D&D 160" Outside Length, 1" Top Width, 1 Ribs (8V1600)
- D&D 41" Outside Length, 1/2" Top Width, 1 Ribs (4LK410)
- CARLISLE 1626V384 Variable Speed Cog-Belt (1626V384)
- PIX Belt, XPA Cogged, 13 x 1207mm LP (XPA1207)
- Powertwist Power Transmission Belts