Zero Clearance Table Saw Insert for Delta Bandsaw Models, 5PK
Mfr # 71086
Zoro # G512369289
Key Features
- Material Plastic
- Color Yellow
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 71086
- Zoro # G512369289
- UPC # 709619853310
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Plastic |
Color | Yellow |
Description
Introducing the Zero Clearance Bandsaw Insert 5 pack by POWERTEC.The zero clearance insert was designed keep your bandsaw blade in a tight, stable position to ensure high precision cutting action for your woodworking projects. With these inserts, you can instantly reduce the tearing out of your work stock and splintering when cutting on your band saw. It will also help prevent woodchips or small debris from falling down in between your blade and disrupting your workflow.Brand CompatibilityThis pack of inserts was specifically crafted to replace your old worn out stock inserts, and to accommodate your new and old Delta bandsaw variations.Package Contains5 Zero Clearance Bandsaw InsertsDimensionsOuter Dia: 2-1/2 in.Inner Dia: 2-3/16 in.Height: 3/32 in. x 3/16 in.POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: Zero Clearance Inserts (5 pack)
- •FUNCTION: Reduces tear out and splintering on your work stock, preventing the blade from wandering, while producing efficient and high precision cutting action for your band saw blade
- •COMPATIBLE: Designed to work with the Delta Bandsaw Table Setups
- •APPLICATIONS: Best when utilized with thin, small delicate pieces, scroll work, soft wood or fine and detailed woodworking projects
- •DIMENSIONS: 2-1/2-inch outer diameter, 2-3/16-inch inner diameter; height: 3/32-inch & 3/16-inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* 2.0 Ah Lithium Battery Pack (LBXR2020-OPE)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID13121)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- METABO Bevel Gear (316045530)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Threaded End & One Quick Disconnect End (11457)
- BIG HORN 4 Inch Dusting Collection Kit (11667)
- ECONOLINE Plastic Nut (411146)
- BIG HORN 4-Inch Aluminum Blast Gate for Vacuum/Dust Collector (Replaces Jet JW1142) (11436)
- METABO Carbon Brush Set, 120V, PK2 (316046780)
- Powertec Dust Collectors & Accessories