Zero Clearance Band Saw Table Insert for Jet Bandsaw Models, 10PK
Mfr # 71084-P2
Zoro # G112369283
Key Features
- Material Plastic
- Color Blue
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 71084-P2
- Zoro # G112369283
- UPC # 843441122739
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Plastic |
Color | Blue |
Description
Introducing the Zero Clearance Bandsaw Insert by POWERTEC. The zero clearance insert was designed keep your bandsaw blade in a tight, stable position to ensure high precision cutting action for your woodworking projects. With these inserts, you can instantly reduce the tearing out of your work stock and splintering when cutting on your band saw. It will also help prevent woodchips or small debris from falling down in between your blade and disrupting your workflow. Brand Compatibility This pack of inserts was specifically crafted to replace your old worn out stock inserts, and to accommodate your new and old Jet bandsaw variations. Dimensions Outer Dia: 2-1/2 in. Inner Dia: 1-3/4 in. Height: 3/32 in. x 3/16 in. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: Zero Clearance Inserts (10 pack)
- •FUNCTION: Reduces tear out and splintering on your work stock, preventing the blade from wandering, while producing efficient and high precision cutting action for your band saw blade
- •COMPATIBLE: Designed to work with the Jet Bandsaw Table Setups
- •APPLICATIONS: Best when utilized with thin, small delicate pieces, scroll work, soft wood or fine and detailed woodworking projects
- •DIMENSIONS: 2-1/2-inch outer diameter, 1-3/4-inch inner diameter; Height: 3/32-inch & 3/16-inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- OSG Spiral Point Tap, Plug 3 Flutes (1765501)
- MILWAUKEE TOOL 24 TPI Standard Compact Portable Band Saw Blade 3PK (48-39-0539)
- FOWLER Heavy Duty Automatic Center Punch (52-500-290-0)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 4 Inch Dusting Collection Kit (11667)
- GUARDAIR Vacuum Hose, 10 ft. L, Hose 1-1/2" Dia. (2100A02NED)
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W (PMT2-05-A-U2)
- BIG HORN 14 x 14 Inch Hood (11100)
- BIG HORN 2-1/2 Inch 90 Degree Elbow (11252)
- BIG HORN 4 x 2-1/2 Inch Adapter (11427)
- Powertec Dust Collector Parts