Universal Small Port Hose Kit with a 4 in. to 2-1/2 in. Hose Tapered Adapter
Mfr # 70327
Zoro # G012369291
Key Features
- Color Black
- Material ABS Plastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70327
- Zoro # G012369291
- UPC # 843441112433
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | Black |
Material | ABS Plastic |
Description
This kit was designed to provide you with a high quality dust collection hose and adapter combo that works exceptionally well with most handheld power tools. Our PVC spring hose and quick change swivel adapters allow you to move freely when connected to your compatible power tools, shop vacs and woodworking accessories for optimal workflow without mobility limitations. Compatible with an assortment of popular brands for Rockler, Porter Cable, Shop Vac, Festool, etc, the POWERTEC Universal Small Port Hose Kit is suitable for planers, jointers, orbital sanders, miter saws and most power tools with dust ports. Premium Build and Design The 10 in. PVC spring hose provides you with optimum maneuverability, flexible and impact resistance for many of your day-to-day applications. The hose, with a nominal 2-1/4 in. to 2-1/2 in. OD quick connector, fits 2-1/4 in. to 2-1/2 in. ID ports. It can be easily coiled up and is kink-free for a convenient and safe storage. Both hose fittings 1 in. and 1-1/2 in. are made with highly durable thermoplastic rubber, and were designed for a quick connection and engineered so that the adapters produce optimal swivel action for a free range of motion. Whether you in.re a professional or DIY enthusiast, keeping your shop clean and free of dust is a must.
- •INCLUDES: (1) 10’ Long (1-1/2" ID) Hose, (1) 1" ID Quick Change Adapter, (1) 1-1/2" ID Quick Change Adapter and (1) 2-1/4" to 2-1/2" ABS dust port/hose adapter, (1) 4" to 2-1/2" Tapered Reducer Adapter
- •QUICK CONNECT FITTINGS: Dual set of quick change fittings designed for power tools with small dust ports, features free range mobility with swivel adapters, and is constructed out of high quality rubber for long-term durability
- •HOSE DESIGN: Vacuum hose is made out of flexible PVC, delivering high impact resistance and is designed to move seamlessly (kink-free) with your power tools for convenience and optimal workflow
- •HOSE FITTINGS: The nominal 2-1/4" to 2-1/2" quick connecter adapter accommodates most standard shop vacuum ports with a nominal ID of 2-1/4", as well as 2-1/2" ID dust collection hoses. Shop Vac ports sizes can vary between different manufacturers. Please refer to the actual adapter sizes before ordering, to verify that it will work for your application
- •HOSE REDUCER: Constructed with high quality ABS plastic for long-term durability and made to withstand the abrasive nature of workshop dust collection
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chisel, Offset Ripping (3FE92)
- GRAY TOOLS 2-1/4" Striking Face Box Wrench, 45° Offset Head (66872)
- KNIPEX Push-Button Replacement Set for 86/87 25 (87 09 01)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 2-1/2 Inch Universal Dust Port (11250)
- BIG HORN 4 Inch Right Hand Threaded / Quick Connect Splicer For Wood Shop Dust Collection (11416)
- BIG HORN Cyclone Dust Collector (11653)
- BIG HORN Cyclone 5 Gallon Dust Separator (11142)
- JET JW1015 The 4in Y Fitting in WW, Dust Collector Accessories (JW1015-JET)
- DAYTON Dust Collector, 4.5 Amps AC, 26-1/2" H (400H53)
- Powertec Dust Collectors & Accessories