Shop All Power Saw Accessories
Powertec
Universal Folding Mounting Deluxe Rolling Miter Saw Stand
Mfr # MT4005
Zoro # G212369244
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 46.85 in
- Width 23.43 in
- Overall Depth 8.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # MT4005
- Zoro # G212369244
- UPC # 709619858414
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Length | 46.85 in |
Width | 23.43 in |
Overall Depth | 8.07 in |
Details
Material | Steel |
Description
The Deluxe Rolling Miter Saw Stand by POWERTECThis all-purpose workstation was designed to provide you with seamless and mobile integration with your miter saws and bench-top tools. In addition to its compact size and high quality construction, this miter saw stand possesses an impressive list of features specifically designed to simplify and enhance the work efficiency of any professional contractor or DIY enthusiast.Universal Folding Mounting Deluxe Rolling Miter Saw Stand, Super Grip 8-Inch Rubber Wheels, 440lbs Heavy Duty Load Capacity
- •INCLUDES: (1) Miter Saw Stand with Wheels
- •FUNCTION: An easy-to-transport and practical workstation stand for miter saws, planers, chop saws and other bench top-tools
- •FEATURES: Compact and portable design with super-grip 8" rubber wheels, a built-in handle bar, spring-loaded locking legs for easy set-up and break down, and two levels of height adjustment for project versatility
- •UNIVERSAL DESIGN: Possesses templated cut out slots to accommodate most standard miter saws and benchtop tools
- •PREMIUM BUILD: This miter saw rolling stand with wheels is constructed out of carbon steel for long-term durability and can support an impressive 440 lb maximum weight capacity (more than the marketplace average)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- SIOUX TOOLS Pistol Grip Drill, NonReversible, ToolKit Bare Tool, 38 Chuck, Keyless Chuck, 4000 RPM, 1 hp, R (SDR10P40NK3)
- CONTICO Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H (G3725)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79152)
- HUSQVARNA Resin Holder Disc (596901303)
- WEATHERHEAD Saw Components, 63699 (T-1047-1)
- SAFETY SPEED Wheels, Mfr. No. H, C and S Series (H10)
- HUSQVARNA Hose and Valve Kit (505095501)
- SUPERIOR STEEL Replacement 18-inch Beam Cutter Chain (S88200)
- HUSQVARNA Wheel Kit (541405089)
- BOSCH Dado Insert Plate for GTS1031 (TS1013)
- Powertec Power Saws