No Product Image Available

Powertec

Slow Speed and Long Shift Bench Buffer Polisher


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing the 8 in. Heavy Duty Bench Buffer and Polisher Machine by POWERTEC. Whether you in.re a seasoned craftsman or beginner woodworker, being able to sharpen your tools to maintain their effectiveness is vital towards project success. And while this electric polishing buffer is designed for a wide range of applications, such as, polishing the surfaces of woods, metals, stones, hard plastics, jewelry and more - Professionals and hobbyist alike, also utilize it for sharpening lathe tools and/or maintaining edges on knives, blades, and chisels. Premium Design and Build Featuring a seamless design intended to increase workflow and simplify the buffing process, this bench buffer comes with a quick and easy buffer wheel assembly that will have you fully operation within minutes. The bench buffer comes with an extended shaft profile 5-1/2 in. on each end that accepts wider pieces for buffing. For your convenience, it mounts and supports 8-inch buffing wheels of all types with a 5/8 in. arbor hole. This heavy duty bench buffer runs at a slow speed of 1750 RPMs to help prevent overheating of finishes. The powerful 1/2 horsepower motor delivers reliable performance, with a smooth and quite operation perfect for any workshop environment. To help deliver an optimal and fully stabilized performance, the machine possesses an iron cast base with a standing profile and mounting holes for additional mounting support.


  • •INCLUDES: (1) 8" Bench Buffer Polisher with heavy duty, wobble free profile with two 8" buffing wheels included, and with 2 Extra Buffing Wheels (Whit cotton )
  • •FUNCTION: Specifically designed for polishing surfaces of woods, metals, stones, hard plastics, lathe tools, jewelry and more. Ideal for maintaining super sharp edges on blades or creating professional looking buffed finishes on wood turning chisels
  • •FEATURES: Long, ball bearing supported shafts that allow wider pieces to be buffed, a convenient on/off switch with safety key to prevent unauthorized use, and a 1750 RPMs to help prevent the overheating of finishes
  • •ADDITIONAL SPECS: Universal 8 inch buffing wheel mounting, 5/8" arbor, 1/2 HP slow speed induction motor with 2.5 amps
  • •STABILIZED BUILD: This benchtop polisher machine possesses a cast iron base for stand support, and comes with build-in optional mounting holes for minimized vibration and smooth, quiet operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.