Router Table Stand, 400lb Capacity Heavy Duty Base with Adjustable Legs and Levelers
Mfr # UT1006
Zoro # G512369166
Key Features
- Material Steel
- Width 6 in
- Color Gray
- Length 33.3 in
- Overall Depth 5.6 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # UT1006
- Zoro # G512369166
- UPC # 843441112419
- Country of Origin Taiwan, Province of China
- Category Sawhorses & Work Stands
Dimensions
Width | 6 in |
Length | 33.3 in |
Overall Depth | 5.6 in |
Details
Material | Steel |
Color | Gray |
Description
Introducing the Premium Router Table Stand by POWERTEC. This heavy duty shop stand provides you with a versatile and mobile work station that can do it all. Whether you are simply looking for a high capacity work stand or need to turn bench top power tools into floor models, just add your router table and you have a large size platform for your woodworking projects. Assembly is simple, and it includes the required nuts to accept the carriage bolts needed for assembly. Top not included. Features - Maximum versatility. - Durable and stable under heavy loads 400 lb capacity. - Easy movement and storage of router and stand. Dimensions and Specifications Footprint/top - 20-9/16 in. x 28-7/16 in. Height range with adjustable feet - 30-3/16 in. - 34-3/8 in. Height range with levelers - 31-1/8 in. - 36-3/8 in. Shelf can be added to the lower tie bars Mounting holes are located in the legs for remote switch assembly For mobility, the included levelers can be removed and casters POWERTEC 17201, not included can be added Constructed of heavy 16 gauge sheet metal with a durable, satin POWERTEC Blue powder-coated finish Parts to Assemble Legs Long and Short Tie Bars Adjustable Feet Levelers Instructions and installation hardware is included POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (1) Premium Router Table Stand w/ legs, leveling feet, installation hardware and instructions
- •FUNCTION: By adding this universal work bench to your workshop, you can accommodate table saws, drill presses, grinders, planers and sanders. Perfect for your premium or homemade router table. Top not included.
- •FEATURES: Possesses versatile height adjustments (30 in, 31 in, 34 in, and 36 in.) with adjustable feet and/or removable levelers. Mounting holes are located in the legs for remote switch assembly
- •QUALITY: Tool table supports up to 400lb. Constructed of heavy 16 gauge sheet metal with a durable, satin POWERTEC Blue powder-coated finish
- •SPECIFICATIONS: Steel footprint/top – 20-9/16" x 28-7/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 57/64 (55457)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- VERTEX Vertex 6" 3-Jaw Front Mount Lathe Chuck 2 Sets Of Jaws (3800-5822)
- SOUTHWIRE 4 51/64 in Cable Stripper 24 to 18 AWG (58746240)
- STANLEY Adjustable Folding Sawhorse, Adj Height, Plastic, 2 1/8 in Overall Wd, 32 in to 39 in, 2500 lb Cap (011031S)
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- BIG HORN Self-Adjusting Door Holder, All Wood - For Doors as Thin as 1" Or as Thick as 2-1/4" (70150)
- STANLEY Adjustable Sawhorse (Twin Pack) (STST60626)
- ZORO SELECT Sawhorse, 27 In. (TS-27)
- DEWALT Adj. H Portable Steel Welding Sawhorse (DXMF3603WSH)
- STANLEY Stanley Black & Decker 060864R Stanley„¢ Folding Sawhorse - Twin Pack (060864R)
- Powertec Sawhorses & Work Stands