No Product Image Available

Powertec

Polyurethane Dust Collection Hose 2-1/2 in. x 10' w/ Threaded Quick Coupler Adapter


product price: $43.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing the Dust Collection Hose Kit, 2-1/2 in. x 10' PU Hose with Threaded Quick Coupler Adapter 4 in. x 2-1/2 in. and 5-PC Key Hose Clamps 2-1/2 in. by POWERTEC. 2-1/2 in. x 10' PU Dust Collector Hose Designed to enhance your existing workshop dust Collection, Filtration and fume ventilation systems, flexible versatility. Whether you have a centralized dust collection system built into your workshop, or are in need of a flexible hose option for your CNC router dust shoe, you understand the importance of having a maneuverable, abrasion resistant and kink-proof dust collection hose that can withstand the rigors of everyday shop use. Heavy duty made of industrial strength polyurethane ester, this hose will not collapse under the stress of your smoke vents and dust collectors. Threaded Quick Coupler This 4 in. to 2-1/2 in. dust collection coupler provides you with a portable, versatile and convenient solution to attaching your industry standard machines to dust hoses and fittings. With its right hand threaded design, this quick connect attachment doesn in.t require hose clamps - thus eliminating the need to constantly connect and disconnect your components each time a new machine is used. It possesses a highly durable ABS plastic construction that was designed and engineered to withstand the abrasive nature of woodshop dust collection. Its also equipped with a taper end that allows for a snug, secure and airtight fit that won in.t impact the effectiveness of your dust collection system.


  • •INCLUDES: (1) 2-1/2 in. x 10 ft. right spiral flexible dust collection polyurethane hose, (1) Quick Connect Right Hand Threaded Coupler Attachment, (5) 2-1/2 in. Key Type Hose Clamps
  • •Hose - Compatible with most 2-1/2 inch dust collection fittings, fume extraction arm equipment, and can be used with your CNC machine wood dust collection
  • •Hose - Ideal for an assortment of sawdust collectors, air conditioning indoor ventilation ducts and 2-1/2" dust collection systems for woodworking applications
  • •Coupler Adapter: Provides a fast and seamless connection between standard dust collection 4 inch ports to 2-1/2 inch, right handed, dust collector hose and fittings (no hose clamps required for attachment)
  • •Coupler Adapter: Easy to use. One end threads into a 2-1/2-Inch right hand hose, while the tapered end secures to any machine with a 4" dust port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.