Planer Stand with Wheels, 23-1/16 in. x 20-1/8 in. x 29.5 in. Melamine MDF Table Top
Mfr # UT1008
Zoro # G112369238
Key Features
- Color Gray
- Material Steel
- Length 30.51 in
- Width 22.64 in
- Overall Depth 6.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # UT1008
- Zoro # G112369238
- UPC # 843441121800
- Country of Origin Taiwan, Province of China
- Category Sawhorses & Work Stands
Dimensions
Length | 30.51 in |
Width | 22.64 in |
Overall Depth | 6.5 in |
Details
Color | Gray |
Material | Steel |
Description
Introducing the Multi-Purpose Planer Table Stand with Wheels by POWERTEC. Whether you are a professional woodworker or DIY enthusiast, you know that a planer is an essential tool for any workshop. But what you may not know is that having a high-quality planer stand is equally important and can make the use of your planer even more efficient and safer. Our planer table stand provides your planer with a sturdy and stable platform that can help prevent accidents. Being able to store and move your planer and other tools around your workshop easily can be helpful for working on large projects that require organization and optimal workflow. The stand has a built-in mobile base with wheels, levelers and a lever activated caster so that you can easily move it around your workshop. It also has a shelf for storing your planer accessories and other woodworking tools. Premium Design This planer table stand is made with high quality materials providing you with a heavy duty construction for long term durability. It features a Melamine covered MDF top that provides a smooth, durable and reusable work surface, and it has three sets of pre-drilled holes for quick and easy mounting of the most popular planers. Versatile This multi-purpose tool stand is compatible with the majority of planer tools and saws on the market.
- •INCLUDES: Planer Table Stand, MDF top, Heavy Duty Frame and Rails, Integrated Mobile Base w/ Wheels, levelers, a lever activated caster assembly, and Hardware
- •FUNCTION: Provides sturdy and stable platform with a safe and secure work surface for a wide range of planers. It also allows accommodates other tools, and allows them to be easily moved around the workshop
- •FEATURES: An melamine MDF tabletop that provides a durable and reusable work surface, and the pre-drilled holes allow for quick and easy mounting of the planer to a stand, plus wheels, levelers and a lever activated caster that gives this mobile planer stand easy movement and portability. To fit your shop requirements, the lever can be mounted either inboard or outboard of the stand. (Melamine table top offers partial water resistance that is easy to clean and helps avoid warpage)
- •MULTI-PURPOSE: Ideal for supporting a variety of smaller, compact benchtop machines, power tools and accessories. Also compatible with the majority of major brand name planers and saws
- •DIMENSIONS: Top (covered in Melamine) 23-1/16" x 20-1/8" | Height (with top) 29.5" | Shelf 23-7/16" x 15" | Shelf height 11-3/4" | Weight 53.3 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.