Planer Knife Lock Plate for 12-1/2 in. Planer, 2PK
Mfr # 71382
Zoro # G212369145
Key Features
- Overall Depth 1.18 in
- Material Alloy Steel
- Shape Long strip
- Length 13.39 in
- Width 1.97 in
Product Information
- Brand Powertec
- MFR # 71382
- Zoro # G212369145
- UPC # 843441103592
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Depth | 1.18 in |
Length | 13.39 in |
Width | 1.97 in |
Details
Material | Alloy Steel |
Shape | Long strip |
Color | Black |
Description
The Planer Knife Lock Plate for 12-1/2-Inch Planer by POWERTECThis Planer Knife Lock Plate for 12-1/2-Inch Planer, possesses the perfect fits: Powertec PL1250, PL1251, PL1252 Delta 22-560, 22-565, Porter Cable 12-1/2-Inch Planer.Ultra-durable and long lasting, you can be assured that these high-quality accessories will securely hold and lock in your knives, thus providing the utmost in woodworker safety, efficacy and satisfaction.POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, measurement equipment, hand tools, and an assortment of OEM replacement parts. They are committed to exceeding expectations, while bringing the latest innovation, technology, and product development to the industry.
- •Fits: POWERTEC, Delta, Porter Cable 12-1/2-inch planers; replacement for Porter Cable 1342143 Planer lock bar
- •Easy to install, secure locking action
- •High-quality replacements for your Planer knife lock; durably constructed and precision-machined of steel
- •Prevents unwanted vibration and general decline in your planer's performance; mounting screws not included
- •Dimensions: 12.8-Inch in length, 1.5-Inch in width and 0.8-Inch in height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m13x1.5 Carbon Steel Hex Die (DWTSMH13X1.5)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- JACOBS A4003 Arbor 1/2" Straight Shank/3JT (7351N)
- KRAFT TOOL HDPE Sheets Jointer, 1/2 (BL276)
- MAKITA 6-3/4" Planer (1806B)
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- MILWAUKEE TOOL M18 3-1/4" Planer (2623-20)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- Powertec Jointers & Planers