Miter Saw Stand Mounting Brackets
Mfr # MT4000MBA
Zoro # G412369235
Key Features
- Length 20.87 in
- Material Steel
- Width 3.15 in
- Overall Depth 5.51 in
Product Information
- Brand Powertec
- MFR # MT4000MBA
- Zoro # G412369235
- UPC # 709619853273
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Length | 20.87 in |
Width | 3.15 in |
Overall Depth | 5.51 in |
Details
Material | Steel |
Description
The Miter Saw Stand Mounting Brackets by POWERTECThe POWERTEC Miter Saw Stand Brackets have easy-release attachment clamps that allow for fast attachment and detachment of tool. They also allow a variety of tools to mount onto most miter saw stand brands.The POWERTEC MT4000MBA Miter Saw Stand Mounting Brackets fit miter saw stand frames made from 1-1/2 in. steel tubing with an overall width of 7 in.. The brackets can be adjusted approximately +, - 1/2 in..POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (2) Miter Saw Stand Mounting Brackets and mounting hardware
- •FUNCTION: The perfect OEM replacement, this bracket assembly utilizes tool mounts to allows you to attach and detach your saw and power tools from your stand. Extra sets will allow you to quick change multiple tools.
- •DESIGN FEATURES: Ergonomically designed clamp handles for comfortable operation, along with a heavy-duty, durable steel construction featuring a black powder coated finish to withstand long-term wear and tear
- •NON-MARRING: Equipped with premium plastic feet that can be used off the stand with level base to protect the brackets and prevent your work material from scratching
- •COMPATIBILITY: IMPORTANT check the dimensions listed in the attached images to determine if these brackets fit your application. Fits miter saw stand frames made from 1-1/2" steel tubing with an overall width of 7" and can be adjusted +, - 1⁄2". Works with Ryobi, Black and Decker, Craftsman, Kobalt, POWERTEC MT4000 Miter Saw Stand, and other similarly sized popular brands of miter saws stands.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #31 (C71131)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/2 (C23153)
- BOSCH 7.2 Amp Top-Handle Jig Saw Kit (JS572EK)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 1/2 in. Hex Bit Socket (49-66-5144)
- SUPERIOR STEEL 18-inch Beam Cutter for Worm Drive Saws (S88000)
- SAFETY SPEED Laser Guide (LLC4-6800)
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- HUSQVARNA Water Pump, Use With Tile Saws (502621302)
- DEWALT Heavy Duty Work Stand with Miter Saw Mounting Brackets (DWX725B)
- BIG HORN Woodworking Table Saw Safety Push Stick (10222C)
- BIG HORN Zero Clearance Table Saw Insert/Throat Plate, Delta style (18413)
- Powertec Power Saw Accessories