Gold A/O Hook and Loop Sanding Disc, 5 in. x 8 Holes, 220 Grit, 100PK
Mfr # 44022G-50-P2
Zoro # G312369311
Key Features
- Length 5.1 in
- Color Gold
- Width 5.1 in
- Shape Round
- Material Aluminum Oxide
Product Information
- Brand Powertec
- MFR # 44022G-50-P2
- Zoro # G312369311
- UPC # 843441120995
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Length | 5.1 in |
Width | 5.1 in |
Overall Depth | 5.1 in |
Details
Color | Gold |
Shape | Round |
Material | Aluminum Oxide |
Description
Introducing the 5-Inch Hook and Loop Sanding Disc by POWERTEC. This 100 pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it s ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives. They're crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results. Super fine 220 grit sandpaper that delivers smooth, polished finished surfaces. 8 Hole design for consistent dust extraction, ultimately increasing project productivity. Anti-clogging gold stearate coating that non-loading and offers enhanced durability. Hook and Loop design offers quick and easy removal and replacement. Resin on resin bond delivers outstanding grain support. 5 inch disc are compatible with most 5 random orbit sanders. Package Specifications Quantity: 100 Pack Type: Hook n Loop Disc Size: 5 Color: Gold Grain: AO Grit: 220 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (100) 220 Grit 5 in. Sanding Disc Hook and Loop 8 Hole Sandpaper Pads
- •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
- •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
- •GRIT TYPE: Fine 220 grit - for sanding finish or sanding in-between coats
- •FEATURES: 8 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant. Compatible with Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Porter-Cable & Ridgid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67367)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, PK100 (66623319003)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- BOSCH Detail Triangle R 120G, PK25 (SDTR122C)
- POWERTEC 5 in. x 8 Holes, A/O Hook & Loop Sanding Disc, 80, 100, 120, 150, 220, Assorted Grits, Gold, 50PK (44000XG-50)
- 3M Gold Film Disc 255L, P240, 5"x NH, PK100 (961)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100141913)
- DIABLO SandNet Discs w/Connection Pad, 32, PK10 (DND060320H10I)
- NORTON ABRASIVES Norton Blaze Rapid Blend TR Discs - 3in, 10PK (66623338633)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010292688)
- 3M Paper Disc, Gold, Super Fine, 3 in. Dia (60440298085)
- Powertec Hook & Loop Sanding Discs