Shop All Power Saw Accessories
Powertec
Folding Miter Saw Stand with 8-Inch Wheels and 110V Power Outlets, Universal Quick-Release Brackets
Mfr # MT4000
Zoro # G812369217
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 38.19 in
- Width 26.38 in
- Material Steel
- Overall Depth 7.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powertec
- MFR # MT4000
- Zoro # G812369217
- UPC # 736815006264
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Length | 38.19 in |
Width | 26.38 in |
Overall Depth | 7.28 in |
Details
Material | Steel |
Description
The Deluxe Portable Miter Saw Stand by POWERTECThis heavy duty workstation was designed to provide you with seamless and mobile integration with your miter saws and bench-top tools. From the compact size, to the high quality construction, and onto any of the many unique features this miter saw stand was made for optimal convenience for every professional contractor or DIY enthusiast.POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (1) Portable Miter Saw/ Planer Table
- •FUNCTION: A hassle-free and practical workstation stand for miter saws, planers, chop saws and other bench top-tools
- •FEATURES: Portable design with super-grip 8-inch rubber wheels, spring-loaded locking legs for easy set-up and break down, universal quick-release mounting brackets that work with most miter saw
- •SELF POWER SUPPLY: Flaunts a convenient 110V 3-3 prong power strip along the lower base to eliminate the need of a nearby outlet for your power tools
- •PREMIUM BUILD: Miter saw work station is made with high quality round steel tubing for superior industrial strength that supports a 330 lbs maximum weight capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, 12 pt.15/16" (54PN34)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3-1/2" Std (902-581)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-T (44390)
- GEARWRENCH 3/32" x 4-3/4" Pin Punch (82272)
- SUPERIOR ELECTRIC 120V Submersible Tile Saw Electric Water Pump for MK-370 & MK-470 - 150 Gallons/hr (Jebao JP900) (WP700)
- SAWSTOP Table Saw Cartridge (TSDC-8R3)
- ICS Split Retainer (551384)
- DEWALT Dust Bag (N126162)
- POWERMATIC Belt For Powermatic 66 Tablesaw (6077225)
- AMERIMAX HOME PRODUCTS 3.5 in. H X 7.25 in. W X 7.25 in. L Brown Aluminum K Outside Miter (2520219)
- STENS Water Attachment Kit 635-400 For Stihl 4201 007 1014 (635-400)
- Powertec Power Saw Accessories