Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron
Mfr # 70334
Zoro # G812369279
Key Features
- Material Polyethylene
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70334
- Zoro # G812369279
- UPC # 843441116035
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Polyethylene |
Color | White |
Description
Dust Filter Bag for Wall Mounted Dust Collectors by POWERTEC. This dust filter bag is designed to provide you with a replacement bag for your POWERTEC DC5370 and other brands of wall mounted dust collection systems. This 1 micron filter is used to control and trap up to 99% of fine dust particles created when utilizing sanding, table saw and other woodworking equipment. Quality Build This bag is constructed out of premium polyester felt material. These unique characteristic make it ideal for collecting sawdust, wood chips and debris. It also offers high breath-ability and fine particle separation when paired with the 1 micron profile. The singed design allows a very thin layer of fine dust particles to collect and build on the surface of the bag. You Spoke... we listened. We upgraded our collection bags adding 1 a clear window, now there in.s no more guessing about when to empty the bag, and 2 a sealed zipper at the bottom of the bag allowing for efficient dust disposal. Compatibility Not only does it work with our exclusive wall mounted dust collector, but it's size and dimensions allow it to work with other dust collection systems from popular brands, including Rocker, Grizzly, Shop Fox, Delta and other dust collectors for woodworking tools. ROCKLER Grizzly G0710 Shop Fox W1826 Grizzly G1163P Shop Fox W1826 WEN DC3474 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: 1-Micron Filter Bag 14" in diameter and 24" long with a 5-1/2" diameter x 4" long neck (Measured in inflated condition.)
- •FUNCTION: Serves as a premium replacement bag with an upgraded design, along with similar size and capacity specifications as the OEM dust collector bag for the POWERTEC #DC5370 Wall Mounted Top Dust Collector
- •Features: A 1 micron filter bag (collecting 99% of fine dust particles); a clear window to check dust levels; and a bottom zipper for easier dust disposal.
- •QUALITY: Made with an ultra-thick, polyester felt material that’s able to withstand dry heat applications, along with everyday wear and tear
- •COMPATIBILITY: Designed to work as a top dust filter bag for most popular power tool dust collection systems such as Grizzly, Shop Fox, Rockler, Delta, and Wen (Work with the models having an opening from 4" to 5")
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1319)
- HHIP 2 X 7/8 X 1" Steel V-Block Set (3402-1302)
- GREENFIELD THREADING Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Steam Oxide (282153)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 5/32 (42610)
- BIG HORN 4 Inch Hold Tite Hose Fitting Set (11652)
- POWERMATIC PM1900TX-CK3, 3HP 3Ph, w/Canister Kit (PM1900TX-CK3)
- PEARL Dust Shroud 7 in. With Sliding Nose (VAC70EPS)
- BIG HORN 4 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11422)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Threaded End & One Quick Disconnect End (11457)
- BIG HORN Dust Control Dual Port Kit (11404)
- ALLSOURCE Lamp Window Plexiglass (41829)
- Powertec Dust Collectors & Accessories