Dust Collector Y-Fitting w/Splice Set, 6-In to 4-In Hose Reducer, 2PK
Mfr # 70353
Zoro # G912369261
Key Features
- Material ABS Plastic
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70353
- Zoro # G912369261
- UPC # 843441120926
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | ABS Plastic |
Color | Black |
Description
Dust Collection Y-Fitting by POWERTEC. This true “Y in. type fitting acts as a dust collection splitter and is specifically designed to help you reduce down from a 6 in. port or main line, down into 4 inches. Opposite of the 6 inch end, this tapered splitter features dual 4 in. hose lines - delivering a multi-functional tool that increases workflow, while effectively accommodating multiple hose feeds. Whether you in.re using this connector with your vacuum systems or portable workshop machines, it's designed to enhance your system in.s airflow and efficiency. it's also built to provide a secure and reliable connection to your ports. 6 in. Dust Collection Spice by POWERTEC. These handy dust collector accessories provide you with the ability to connect/join two sections of the standard 6 in. ID dust collection hose together. The splice fits inside two sections of 6 in. ID flexible dust control hose and attaches with two band clamps, thus creating a longer hose. They feature a simplistic and straightforward design, and are made out of abrasive resistant and highly durable ABS plastic to withstand the wear and tear commonly associated with woodworking and dust extraction. Although extremely easy to use, this dust collection fitting is highly versatile.
- •INCLUDES: (2) Y-Type Dust Collection System Fitting, (2) Dust Collection Splice
- •Hose Splice SPEC: Outer diameter - 6" nominal (actual size 5.97") | Thickness - 0.125" | Overall Length - 4-1/16"
- •Y-Fitting SPECS: 6-Inch nominal end measures 6-23/64-Inch O. D. and 6-Inch I. D. Both 4-Inch nominal ends measure 3-61/64-Inch Outer Diameter. and 3-23/32-Inch Inner Diameter – Be sure to check your parts interface for size compatibility
- •PREMIUM QUALITY: Made out of semi-flexible ABS plastic, known for it’s durable nature and the ability to resist against heat and abrasives commonly associated with workshop dust extraction and woodworking applications
- •Hose Splice: Ideal for an assortment of dust collector set-ups including connecting two 6" ID pipes, making a connection from a pipe to a 6" ID flexible hose, or making a hose extension from one 6" ID dust collection hose to another, and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80281D2B123860)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53032D2B113580)
- UNIVERSAL Clear Plastic Ruler, Standard/Metric, 6", PK2 (UNV59025)
- ZORO SELECT Scoop, Polystyrene, 250 ml, PK100 (H36906-0000)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 8 Inch x 8 Inch Joiner Hood (11109)
- BIG HORN 4 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11422)
- JET JW1013 The 4in T Fitting in WW, Dust Collector Accessories (JW1013-JET)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- BIG HORN 4 Inch T Fitting (Replaces Jet JW1013) (11400)
- Powertec Dust Collector Parts