Dust Collector Lower Bag 20 in. Dia. x 30 in., Dust Collector Bottom Bag with Clear Window & Zipper
Mfr # 70351
Zoro # G912369315
Key Features
- Material Plastic
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70351
- Zoro # G912369315
- UPC # 843441121596
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Plastic |
Color | White |
Description
Introducing the Dust Collector Lower Bag 20 in. x 30 in. by POWERTEC. This premium quality cloth dust bag was professionally crafted to work in conjunction with most standard dust collection systems. Designed exclusively as the bottom bag, it is the last line of defense for capturing large dust particles, wood chips and debris created when working with table saws, sanding equipment and woodworking applications. A complete and efficient dust collector system will not only help provide optimal visibility for your working area, but improve the air quality of your shop as well. Compatibility Upgrade Featuring a standard 20-inch diameter, this dust collection bag is designed to fit and work with most dust collector systems, including but not limited to popular brands such as Grizzly, Shop Fox, Delta, WEN and many others. It works perfectly as a replacement bag, offering support and fine particle collection - eliminating unnecessary dust clouds in your shop. Optimal Design This dust collector bottom bag is made with premium polyester material - making it long lasting and highly reusable. The bag possesses a clear window, allowing you to monitor your sawdust and debris, and also a sealed zipper at the bottom of the bag allowing for efficient dust disposal. Please note: This is ONLY to be utilized as a Bottom Dust Collection Bag for your Dust Collector System. See POWERTEC 70001 for the Top Filter Bag. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: Dust Collector Bottom Bag 20" in diameter and 30" high
- •APPLICATION: Used to capture large dust particles, wood chips and debris created when working with dust collector systems
- •FEATURES: A 30 micron reusable dust collection bag with a clear window to check dust levels, and a bottom zipper for easier dust disposal. NOTE: It is best to empty the cloth bag when it is about 1/3 full.
- •Convenient and easy to maintain: Save time with the incorporated bottom zipper will allow easy extraction of debris without the need to remove the bag
- •Airtight seal: Improved over disposable versions, an attached foam seal eliminates dust leaks and prevents unhealthy particles from entering into the air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel (93325)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- GENERAL WIRE 4 Side Cutter Blade, (4SCB)
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM (IRT328B)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- METABO Carbon Brush Set, Cut-Off, PK2 (316055220)
- BIG HORN 2-1/2 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11260)
- BIG HORN 4 Inch Dusting Collection Kit (11667)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (11766)
- PEARL Dust Shroud 7 in. With Sliding Nose (VAC70EPS)
- GUARDAIR Vacuum Hose, 5 ft. L, Hose 1-1/4" Dia. (2000A04NED)
- Powertec Dust Collectors & Accessories