Dust Collector Bag, 21 in. x 31 in., 1 Micron Filter
Mfr # 70333
Zoro # G012369260
Key Features
- Color White
- Material Polyethylene
Product Information
- Brand Powertec
- MFR # 70333
- Zoro # G012369260
- UPC # 843441116028
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | White |
Material | Polyethylene |
Description
Introducing the Single Micron 19-5/8 in. x 31 in. Dust Collector Filter Bag by POWERTEC This industry leading 1-micron dust collector filter bag was manufactured to capture up to 99% of fine dust particles created by various types of sanding applications, table saws and other woodworking projects - without a reduction of airflow. This not only improves the visibility of your working area, but the air quality of your shop as well. Compatibility Upgrade Featuring a 19-5/8-inch diameter, this dust collection bag is designed to fit and work with most dust collector systems, including but not limited to popular brands such as Harbor Freight, Shop Fox, Delta, WEN and many others. These work perfectly as replacement bags, offering improved support and fine dust collection over OEM versions - eliminating unnecessary dust clouds in your shop. JET DC-1100VX JET DC-1200VX FB-1200 Grizzly G1029Z2P Shop Fox W1685 Shop Fox W1666 WEN DC1300 Top Design This dust filter bag is constructed of ultra-thick material. It possesses high sustainability. Please note: This is ONLY to be utilized as a Top Filter Bag for your Dust Collector. The POWERTEC Dust Filter Bag is designed to optimize your dust collection system and maintain clean air in your work environment. This bag is 99 percent efficient in capturing fine dust particles from sanding and other wood-working operations. It is made of polyester felt with a singed finish. Felt features high breathability and fine particle separation. Singed felt allows a very thin layer of fine dust particles to collect and build on the surface of the bag. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (1) Heavy Duty Dust Collection Bag
- •APPLICATION: This 1 micron filter bag is used to control and trap up to 99% of fine dust particles created when utilizing sanding, table saw and other woodworking equipment
- •DESIGN: Made from ultra-thick material, these reusable high grade collection bags were crafted for long term use, while making a huge difference for keeping your shop clean, and without a reduction of air flow
- •SIZE: Each dust bag measures approximately 31 inches high and 19-5/8 inches in diameter
- •COMPATIBILITY: Designed to work as a top dust filter bag for most dust collector systems such as JET, Grizzly, Shop Fox, Harbor Freight, and Wen (Works with the models between 18" and 20")
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Blind Tap, Steel (GN4C----F2-B-21)
- ZORO SELECT Mandrel, Coarse, 6-32, For Use With 5TUW7 (5PWZ5)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- DRAIN KING DRAIN UNCLOGGER 1.5-3"" (186)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- BIG HORN 4 Inch Quick Disconnect (11424)
- BIG HORN 3 Inch Tee Fitting (11300)
- BIG HORN 2-1/2 x 1-1/4 Inch Adapter (11253)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- ALLSOURCE Dust Collector Motor (40287)
- BIG HORN 4 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11422)
- Powertec Dust Collector Parts