Dust Collector Bag, 15 in. x 24 in., 1 Micron Filter
Mfr # 70335
Zoro # G712369263
Key Features
- Color White
- Material Polyethylene
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powertec
- MFR # 70335
- Zoro # G712369263
- UPC # 843441116042
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | White |
Material | Polyethylene |
Description
Introducing the Single Micron 15 in.x23 in. Dust Collector Filter Bag by POWERTEC. This industry leading 1-micron dust collector filter bag was manufactured to capture up to 99% of fine dust particles created by various types of sanding applications, table saws and other woodworking projects - without a reduction of airflow. This not only improves the visibility of your working area, but the air quality of your shop as well. Compatibility Upgrade Featuring a standard 15-inch diameter, this dust collection bag is designed to fit and work with most dust collector systems, including but not limited to popular brands such as Harbor Freight, Shop Fox, Delta, WEN and many others. These work perfectly as replacement bags, offering improved support and fine dust collection over OEM versions - eliminating unnecessary dust clouds in your shop. DELTA 50-723T2 JET DC-650 Grizzly G8027 Shop Fox W1727 Top Design This dust filter bag is constructed of ultra-thick material. It possesses high sustainability. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.
- •INCLUDES: (1) Heavy Duty Dust Collection Bag
- •APPLICATION: This 1 micron filter bag is used to control and trap up to 99% of fine dust particles created when utilizing sanding, table saw and other woodworking equipment
- •DESIGN: Made from ultra-thick material, these reusable high grade collection bags were crafted for long term use, while making a huge difference for keeping your shop clean, and without a reduction of air flow
- •SIZE: Each dust bag measures approximately 23 inches high and 15 inches in diameter
- •COMPATIBILITY: Designed to work as a top dust filter bag for most dust collector systems, such as Delta, JET, Grizzly, Harbor Freight, and Shop Fox (Works with the models between 14" and 14-3/4")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Square File, Bastard/Dbl., 6inL, Nat. (73428000)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T55 (80459)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- WERA Plain L Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022606001)
- POWERTEC Dust Filter Bag for Wall Mount Dust Collectors, 1 Micron (70334)
- MIRKA Hepa Filter Element For De-1230 (DE-HEPA)
- MIRKA Work Station Shelf For De-1230 (DE-WSS)
- BIG HORN 1-1/2 Inch x 10 Feet Vac-U-Flex Hose (11193)
- METABO Switch, 120V, AC/DC (343409440)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- JET JW1015 The 4in Y Fitting in WW, Dust Collector Accessories (JW1015-JET)
- Powertec Dust Collectors & Accessories